Shop All Carbide End Mills
Micro 100
Carb End Mill, 1/4 In, 2FL, CC, Uncoated
Mfr # GEM-250-2
Zoro # G7969814
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2 1/2 in
- Milling Diameter 1/4"
- Number of Flutes 2
- End Mill Style Square
Product Information
- Brand Micro 100
- MFR # GEM-250-2
- Zoro # G7969814
- UPC # 728709133231
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2 1/2 in |
Milling Diameter | 1/4" |
Length of Cut | 3/4 in |
Milling Dia. | 1/4 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1/4 in |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 3/16 in. X 2 in. L Carbide Tipped Tile and Stone Drill Bit 1 pk (DMANS1020)
- FREUD Raised Panel Bit (Quadra-Cut), 3-1/2"(Di (99-516)
- KRAFT TOOL Standard Spike Roller w/Frame, 18 (GG618)
- PROTO Inspection Mirror, 3-5/16" L, Replacement (J2374XLR)
- MICRO 100 Carbide End Mill, Dia 3/16, Cut L 5/8 (ARM-187-5)
- MICRO 100 Carbide End Mill, 1/2 In, Cut 5/8 In, 3 FLT (SEM-500-03)
- MICRO 100 Carbide End Mill, 5/16, Cut 1/2, 2 FLT (SEM-312-02)
- MICRO 100 Carbide End Mill, 3/64, Cut 3/32, 2 FLT (SEM-046-02)
- MICRO 100 Carbide End Mill, 0.040, Cut 0.060, 2 FLT (SME-040-2X)
- MICRO 100 Carbide End Mill, Dia 3/4, Cut L 2-1/2 (EMS-750-4)
- MICRO 100 Carbide End Mill, Dia 5/8, Cut L 1-1/4 (ARC-625-5-090)
- Micro 100 End Mills