Shop All Corner Chamfer End Mills
Micro 100
Carb End Mill, 1/4 In, 2FL, CC, Uncoated
Mfr # DM-250-290
Zoro # G4389007
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Overall Length 2 1/2 in
- Milling Diameter 1/4"
- Shank Dia. 1/4 in
- End Mill Material Carbide
Product Information
- Brand Micro 100
- MFR # DM-250-290
- Zoro # G4389007
- UPC # 728709126523
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Fractional Inch |
Overall Length | 2 1/2 in |
Milling Diameter | 1/4" |
Shank Dia. | 1/4 in |
Length of Cut | 3/4 in |
Milling Dia. | 1/4 in |
Description
Drill Mill, Carbide, Bright (Uncoated), 1/4 in Milling Dia., 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Punch, Roll Pin, 1/16 In (J49116)
- WILDE 3/16" x 5-1/2" PIN PUNCH-BULK (PP 632.NP/MP)
- WIHA 9 Piece Metric L-Shape Hex Key Set, 66990 (66990)
- CHANNELLOCK PLIER 20-1/4""CHANNELLOCK (480)
- MICRO 100 Carb End Mill, 3/4 In, 2FL, CC, AlTiN Coat (DM-750-290X)
- MICRO 100 Carb End Mill, 1/4 In, 2FL, CC, AlTiN Coat (DM-250-290X)
- MICRO 100 Carb End Mill, 1/8 In, 2FL, CC, AlTiN Coat (DM-125-290X)
- MICRO 100 Carb End Mill, 5/16 In, 2FL, CC, Uncoated (DM-312-290)
- MICRO 100 Carb End Mill, 12.00mm, 2FL, CC, AlTiN Coat (DMM-120-290X)
- MICRO 100 Carb End Mill, 3/16 In, 2FL, CC, Uncoated (DM-187-290)
- MICRO 100 Carb End Mill, 3/16 In, 2FL, CC, AlTiN Coat (DM-187-290X)
- Micro 100 Corner Chamfer End Mills