Shop All Carbide End Mills
Micro 100
Carb End Mill, 1/2 In, 4FL, CC, AlTiN Coat
Mfr # GEM-500-4X
Zoro # G8298875
product price: $72.59
/ea
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/2"
- Overall Length 3 in
- Number of Flutes 4
- End Mill Style Square
Product Information
- Brand Micro 100
- MFR # GEM-500-4X
- Zoro # G8298875
- UPC # 728709133521
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 1/2" |
Overall Length | 3 in |
Length of Cut | 1 in |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 3/4 in Drive Impact Socket 36 mm Size, Deep Socket, Natural (DWI-3/4D36MM)
- MILWAUKEE TOOL 1-1/2" x 1" Annular Cutter (49-59-1500)
- SLUGGER BY FEIN Annular Cutter, 9/16" dia., 2" Cutting D (63134143042)
- OSG Indexable Profiling End Mill (7800900)
- MICRO 100 Carb End Mill, 1/16 In, 3FL, CC, Uncoated (GEM-062-3)
- MICRO 100 Carbide End Mill, Dia 5/16, Cut L 13/16 (EMS-312-4)
- MICRO 100 Carbide End Mill, 0.027, Cut 0.081, 2 FLT (RME-027-2X)
- MICRO 100 Carbide End Mill, 5/64, Cut 5/32, 3 FLT (SEM-078-03)
- MICRO 100 Carbide End Mill, Dia 6mm, Cut L 18mm (EMSM-060-4)
- MICRO 100 Carbide End Mill, Dia 25.0mm, Cut L 50mm (AEMM-250-3)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (36701511)
- Micro 100 End Mills