Shop All Carbide End Mills
Micro 100
Carb End Mill, 1/16 In, 4FL, CC, Uncoated
Mfr # GEM-062-4
Zoro # G8037486
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/16"
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 4
Product Information
- Brand Micro 100
- MFR # GEM-062-4
- Zoro # G8037486
- UPC # 728709132692
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/16" |
Length of Cut | 3/16 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/16 in |
Description
Square End Mill, 1/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 3/16 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR ASIA 39Pc Torx & Hex Key Set (12739)
- MARSHALLTOWN 20X4 Flr Scraper/Handle (16398)
- ASTRO PNEUMATIC Astro Pneumatic AST2181 8 Piece Double Cut Carbide Burr Set (AST2181)
- WESTWARD Combination Wrench, Metric, 15mm Size (1EYK5)
- MICRO 100 Carb End Mill, 7/64 In, 4FL, CC, Uncoated (GEM-109-4)
- MICRO 100 Carb End Mill, 1/8 In, 4FL, CC, Uncoated (GEM-125-4)
- MICRO 100 Carb End Mill, 1/4 In, 4FL, CC, AlTiN Coat (GEC-250-4-010X)
- MICRO 100 Carbide End Mill, 3/32, Cut 3/16, 3 FLT (SEM-093-03)
- MICRO 100 Carbide End Mill, 1/2 In, Cut 5/8 In, 3 FLT (SEM-500-03)
- MICRO 100 Carb End Mill, 5/64 In, 3FL, CC, Uncoated (GEM-078-3)
- MASTERCUT TOOL 1/2x1x1/2x3 4FL .020 Corner Radius Endmill, PowerA (211-452-1)
- Micro 100 End Mills