Shop All Carbide End Mills
Micro 100
Carb End Mill, 10.00mm, 4FL, CC, Uncoated
Mfr # HMCM-1005-4
Zoro # G8302585
product price: $87.75
/ea
Free Shipping & Returns
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Corner Radius 0.50mm
- Measurement System Metric
- Overall Length 80.00 mm
- Milling Diameter 10.00mm
Product Information
- Brand Micro 100
- MFR # HMCM-1005-4
- Zoro # G8302585
- UPC # 728709136461
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Metric |
Corner Radius | 0.50mm |
Overall Length | 80.00 mm |
Milling Diameter | 10.00mm |
Length of Cut | 22.00 mm |
Shank Dia. | 10.00 mm |
Milling Dia. | 10.00 mm |
Description
Corner Radius End Mill, 10.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Metric, 0.50mm, 22.00 mm, 80.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Detent Pin 1/2 x 6-1/2 SS300 PL (DTPS-0500-6500)
- LANG Lang LNG-75 Quick Switch Pliers With Automatic Ratchet Lock And Tip Kit (LNG-75)
- GEARWRENCH 18 Piece 12 Point Long Pattern Combination SAE Wrench Set (81917)
- HOLEX 1/2 inch Drive Socket, 6 pt, 1-7/16 inch (642222 1.7/16)
- MICRO 100 Carbide End Mill, Dia 6.0mm, Cut L 16mm (AEMM-060-3)
- MICRO 100 Carbide End Mill, 11/64, Cut 5/16, 3 FLT (SEM-171-03)
- MICRO 100 Carbide End Mill, 3/32, Cut 3/16, 4 FLT (SEM-093-04)
- MICRO 100 Carb End Mill, 1/2 In, 3FL, CC, Uncoated (GEC-500-3-030)
- MICRO 100 Carb End Mill, 4.00mm, 2FL, CC, Uncoated (GEMM-040-2)
- MICRO 100 Carbide End Mill, 1/32, Cut 1/16, 4 FLT (SEM-031-04X)
- KODIAK CUTTING TOOLS 1/8 2 Flute Carbide Endmill Single End 45 Deg. for Aluminum (5449560)
- Micro 100 Carbide End Mills