Shop All Carbide End Mills
Micro 100
Carb End Mill, 10.00mm, 2FL, CC, Uncoated
Mfr # GLRM-100-2
Zoro # G7982143
product price: $55.85
/ea
$55.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 10.00mm
- Measurement System Metric
- End Mill Material Carbide
- Number of Flutes 2
Product Information
- Brand Micro 100
- MFR # GLRM-100-2
- Zoro # G7982143
- UPC # 728709134696
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 10.00mm |
Length of Cut | 18.00 mm |
Shank Dia. | 10.00 mm |
Overall Length | 120.00 mm |
Neck Dia. | 9.500 mm |
Milling Dia. | 10.00 mm |
Neck Length | 47 mm |
Description
Square End Mill, 10.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 18.00 mm, Overall Length 120.00 mm, Shank Dia. 10.00 mm, Neck Dia. 9.500 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS CLUB HAMMER 11"" 3LB (750910-1001)
- ABANAKI Oil Skimmer, Belt, 24 in. (SMDC-24)
- SUNEX Ratchet, Mini, Dual Flex Head, 1/4", 44 pcs. (9732)
- ULLMAN LED Lighted Telescoping Inspection Mirror, 3-1/2 in x 2-1/4 in, Max. Length 30 in, Stainless Steel (HTK-2LT)
- MICRO 100 Carbide End Mill, 5/32, Cut 5/16, 4 FLT (SEM-156-04)
- MICRO 100 Carbide End Mill, Dia 6mm, Cut L 16mm (AECM-0603-4)
- MICRO 100 Carb End Mill, 7/8 In, 4FL, CC, Uncoated (GEM-875-4)
- MICRO 100 Carbide End Mill, 0.015, Cut 0.022, 2 FLT (SME-015-2X)
- MICRO 100 Carbide End Mill, 3/64, Cut 3/32, 3 FLT (SEM-046-03X)
- MICRO 100 Carbide End Mill, 12 mm, Cut 30 mm, 4 FLT (SHRM-120-4X)
- HARVEY TOOL Undercutting End Mill - 270 High Helix, 0.2500" (1/4), Material - Machining: Carbide (997116)
- Micro 100 Carbide End Mills