Shop All Corner Rounding End Mills
Micro 100
Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN
Mfr # CRE-187-062X
Zoro # G7849886
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Shank Type - Machining Straight
- Single End/Double End Double End
- Measurement System Fractional Inch
Product Information
- Brand Micro 100
- MFR # CRE-187-062X
- Zoro # G7849886
- UPC # 728709124284
- Country of Origin United States
- Category Corner Rounding End Mills
Dimensions
Milling Dia. | 3/64 in |
Corner Radius | 1/16 in |
Overall Length | 2 in |
Milling Diameter | 0.0600" |
Dimension Type | Decimal inch |
Shank Dia. | 3/16 in |
Chamfer Width | 0.005" |
Description
Double End, Corner Rounding End Mill, 3/64 in, Number of Flutes 3, Carbide, AlTiN, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN #57 X 1-3/4 in. L High Speed Steel Wire Gauge Bit 1 pc (81157ZR)
- BON TOOL Bon 21-271 Brick Spacing Tape 16 Foot (21-271)
- ARROW FASTENER Heavy-Duty Hammer Tacker (HT50HD)
- ZORO SELECT Drill Bushing, H, Drill Size 7/16 In (H408KQ)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-250-080X)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-250-093)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-187-062)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-250-078)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-250-078X)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-250-080)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-250-090X)
- Micro 100 Corner Rounding End Mills