Shop All Corner Rounding End Mills
Micro 100
Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN
Mfr # CRE-125-030X
Zoro # G8030181
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Shank Type - Machining Straight
- Single End/Double End Double End
- Measurement System Fractional Inch
Product Information
- Brand Micro 100
- MFR # CRE-125-030X
- Zoro # G8030181
- UPC # 728709124109
- Country of Origin United States
- Category Corner Rounding End Mills
Dimensions
Milling Dia. | 3/64 in |
Corner Radius | 0.0300 in |
Overall Length | 2 in |
Milling Diameter | 0.0600" |
Dimension Type | Decimal inch |
Shank Dia. | 1/8 in |
Chamfer Width | 0.005" |
Description
Double End, Corner Rounding End Mill, 3/64 in, Number of Flutes 3, Carbide, AlTiN, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Double Angle Collet, DA300, 5/32 in. (01630-5/32)
- DYNAMIC Tools 3/8"Dr Metric 14mm Flex Head, Crow Foot Flare Nut Socket, Chrome (D008764)
- WESTWARD Demolition Slotted Screwdriver 5/16 in Square (401M10)
- J.W. WINCO Vibration Isolation Mount, Thread M6 (351-20-30-M6-SS-55)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-312-125)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-312-100)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-125-020X)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-125-015X)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-312-100X)
- MICRO 100 Carb End Mill, 0.1200 In, 3FL, CC, Uncoated (CRE-500-187)
- HARVEY TOOL Carbide Tipped Corner Rounding End Mill - 3 Flute, 0.3120", Radius: 5/16" (45020)
- Micro 100 End Mills