Shop All Corner Rounding End Mills
Micro 100
Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN
Mfr # CRE-125-010X
Zoro # G8372962
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Shank Type - Machining Straight
- Single End/Double End Double End
- Measurement System Fractional Inch
Product Information
- Brand Micro 100
- MFR # CRE-125-010X
- Zoro # G8372962
- UPC # 728709124024
- Country of Origin United States
- Category Corner Rounding End Mills
Dimensions
Milling Dia. | 3/64 in |
Corner Radius | 0.0100 in |
Overall Length | 2 in |
Milling Diameter | 0.0600" |
Shank Dia. | 1/8 in |
Dimension Type | Decimal inch |
Chamfer Width | 0.005" |
Description
Double End, Corner Rounding End Mill, 3/64 in, Number of Flutes 3, Carbide, AlTiN, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST TOOL & CUTLERY Offset Left Avia Snip (MWT-6510L)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4S (I4S0500T100R)
- KO-KEN Bit Socket 5/32 Hex 75mm 3/8 Sq. Drive (3012A.75-5/32)
- STARRETT Band Saw Blade, 12 ft. 10 in L, 1/2" W, 6 TPI, 0.035" Thick, Bimetal (99152-12-10)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-187-060)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-250-078)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-125-015X)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-250-090)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-125-030X)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-375-140X)
- CLEVELAND 4-Flute HSS Corner Rounding End Mill Clevelland CRE Bright 1/2" x 3/8" x 1" x 2-1/2"x0.09375CR (C75374)
- Micro 100 Corner Rounding End Mills