Shop All Corner Rounding End Mills
Micro 100
Carb End Mill, 0.0600 In, 3FL, CC, Uncoated
Mfr # CRE-250-093
Zoro # G4393952
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
- Single End/Double End Double End
- Measurement System Fractional Inch
Product Information
- Brand Micro 100
- MFR # CRE-250-093
- Zoro # G4393952
- UPC # 728709124390
- Country of Origin United States
- Category Corner Rounding End Mills
Dimensions
Milling Dia. | 3/64 in |
Corner Radius | 3/32 in |
Overall Length | 2 1/2 in |
Shank Dia. | 1/4 in |
Dimension Type | Decimal inch |
Milling Diameter | 0.0600" |
Chamfer Width | 0.005" |
Description
Double End, Corner Rounding End Mill, 3/64 in, Number of Flutes 3, Carbide, Bright (Uncoated), Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 2-5/8" HSS Bright Jobber Length Drill Bit (6NRY1)
- PROTO Repair Kit, Torque, 1/2 (J6014RK)
- STARRETT Band Saw Blade, 12 ft. 6" L, 3/4" W, 10 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91570-12-06)
- WESTWARD Sliding T Handle Tap Wrench, 1/16-1/4 In (2FLL7)
- MICRO 100 Carb End Mill, 1.50mm, 3FL, CC, Uncoated (CREM-100-400)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-125-010X)
- MICRO 100 Carb End Mill, 0.1200 In, 3FL, CC, Uncoated (CRE-500-171)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-187-040X)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-250-080X)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-187-062X)
- HARVEY TOOL Corner Rounding End Mill - 4 Flute - Unflared, 0.1870", Radius: 3/16" (44187-C3)
- Micro 100 End Mills