Shop All Corner Rounding End Mills
Micro 100
Carb End Mill, 0.0600 In, 3FL, CC, Uncoated
Mfr # CRE-250-070
Zoro # G7836254
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
- Single End/Double End Double End
- Measurement System Fractional Inch
Product Information
- Brand Micro 100
- MFR # CRE-250-070
- Zoro # G7836254
- UPC # 728709124291
- Country of Origin United States
- Category Corner Rounding End Mills
Dimensions
Milling Dia. | 3/64 in |
Corner Radius | 0.0700 in |
Overall Length | 2 1/2 in |
Dimension Type | Decimal inch |
Milling Diameter | 0.0600" |
Shank Dia. | 1/4 in |
Chamfer Width | 0.005" |
Description
Double End, Corner Rounding End Mill, 3/64 in, Number of Flutes 3, Carbide, Bright (Uncoated), Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 6 FL, 110 deg, 1/2in, HSS (55086)
- KRAFT TOOL Elite Series SE Lam. Canv, 16"x3-1/2 (CFE505K)
- GEDORE Internal Extractor, 30-35mm (1.30/5)
- YELLOW JACKET SAE Adapter Hex Adapter Key, 3/16", 5/16" Tip Size (60609)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-125-031X)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-250-075)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-250-080X)
- MICRO 100 Carb End Mill, 1.50mm, 3FL, CC, Uncoated (CREM-060-150)
- MICRO 100 Carb End Mill, 0.1200 In, 3FL, CC, Uncoated (CRE-625-250)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-312-125)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-250-080)
- Micro 100 End Mills