Shop All Tool Bits
Micro 100
Brazed Tool Bit, RXL, 4.5 In L, 3/4 In W
Mfr # RXL-15
Zoro # G8099515
product price: $60.79
/ea
$60.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style RXL
- Material Steel w/ Carbide Tip
- Cutting Direction Left Hand
- Finish zinc
- Overall Length 4 1/2 in
Product Information
Dimensions
Overall Length | 4 1/2 in |
Shank Width | 3/4 in |
Shank Height | 3/4 in |
Tip Length | 3/4" |
Radius | 15/32 |
Nose Radius | 15/32 in |
Details
Style | RXL |
Material | Steel w/ Carbide Tip |
Cutting Direction | Left Hand |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Tip Thickness | 3/16 in |
Tolerance | .0005" |
Cutting Application | Concave Radius |
Tip Material | Carbide |
Finish - Machining | Zinc |
Tool Bit Style Code | RXL |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Description
Single-Point Tool Bit, RXL, Carbide, Zinc, Left Hand, Shank Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY 3-7/8" Drive, 3-7/8" 6 Points (18512)
- WESTWARD Taper Shank Drill, 3/8, #1MT, Blk Oxide (5TVE6)
- KIPP Adjustable Handle, Size: 5 1/2-13X90 Zinc, Black Satin, Comp: Steel (K0116.5A51X90)
- CRESCENT 1/2" Drive Extension 3" (CDTA11C)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 3/8 In W (RC-375100)
- MICRO 100 Brazed Tool Bit, RXL, 3.5 In L, 1/2 In W (RXL-10)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 7/16 In W (RC-437080)
- MICRO 100 Brazed Tool Bit, FRT, 4.5 In L, 3/4 In W (FRT-12)
- MICRO 100 Brazed Tool Bit, CL, 6 In L (CL-108)
- MICRO 100 Brazed Tool Bit, RAL, 3.5 In L, 1/2 In W (RAL-10)
- DRILL AMERICA 5/8" C6 Right Hand Carbide Tipped Toolbit (DEWAR-10C6)
- Micro 100 Tool Bits and Engraving Tools