Shop All Tool Bits
Micro 100
Brazed Tool Bit, RXL, 2.5 In L, 3/8 In W
Mfr # RXL-5
Zoro # G7815911
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style RXL
- Application Turning
- Shank Width 3/8 in
- Shank Height 3/8 in
- Material Steel w/ Carbide Tip
Product Information
Dimensions
Shank Width | 3/8 in |
Shank Height | 3/8 in |
Overall Length | 2 1/2 in |
Tip Length | 3/8" |
Radius | 5/32" |
Nose Radius | 5/32 in |
Details
Item | Single-Point Tool Bit |
Style | RXL |
Application | Turning |
Material | Steel w/ Carbide Tip |
Finish | zinc |
Cutting Direction | Left Hand |
Tolerance | .0005" |
Tip Thickness | 3/32 in |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Cutting Application | Concave Radius |
Tip Material | Carbide |
Finish - Machining | Zinc |
Tool Bit Style Code | RXL |
Description
Single-Point Tool Bit, RXL, Carbide, Zinc, Left Hand, Shank Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Wood Floor Spacer, 5 to 20mm, Glass Nylon (AV2)
- SUPERCUT 99.75-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (708219)
- WIHA 8 in Long Nose Plier, Side Cutter Soft Ergo Cushion Grip Handle (32923)
- STARRETT 3-3/4" Carbide Tipped Hole Saw (CT334)
- MICRO 100 Brazed Tool Bit, AR, 3.5 In L, 1/2 In W (AR-8)
- MICRO 100 Brazed Tool Bit, AL, 2.5 In L, 3/8 In W (AL-6)
- MICRO 100 Brazed Tool Bit, CL, 6 In L (CL-110)
- MICRO 100 Brazed Tool Bit, RAL, 3.5 In L, 1/2 In W (RAL-11)
- MICRO 100 Brazed Tool Bit, RT, 4 In L, 5/8 In W (RT-625)
- MICRO 100 Brazed Tool Bit, BR, 2.5 In L, 3/8 In W (BR-6)
- MICRO 100 Brazed Tool Bit, RAL, 3.5 In L, 1/2 In W (RAL-12)
- Micro 100 Tool Bits and Engraving Tools