Shop All Tool Bits
Micro 100
Brazed Tool Bit, RXD, 2.5 In L, 3/8 In W
Mfr # RXD-2
Zoro # G8189097
product price: $49.45
/ea
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style RXD
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Overall Length 2 1/2 in
- Finish zinc
Product Information
Dimensions
Overall Length | 2 1/2 in |
Shank Width | 3/8 in |
Shank Height | 3/8 in |
Radius | 1/16" |
Tip Length | 3/8" |
Nose Radius | 1/16 in |
Details
Style | RXD |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Tolerance | .0005" |
Item | Single-Point Tool Bit |
Tip Thickness | 3/32 in |
Tool Bit Style Code | RXD |
Finish - Machining | Zinc |
Cutting Application | Concave Radius |
Tip Material | Carbide |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Description
Single-Point Tool Bit, RXD, Carbide, Zinc, Right Hand, Shank Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Angle Machine Vise, 1-5/16 Deep, 3 in Open (11704)
- KD TOOLS Reversible Wrench Rack Set, 2Pc (KDT83120)
- WRIGHT TOOL Barrel Pin 15/16 (9A635)
- ZORO SELECT Squeezer Die, 1/8 Dia, 1, Tubular Roll (SQ-5-14)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-046002)
- MICRO 100 Brazed Tool Bit, BL, 4 In L, 5/8 In W (BL-10)
- MICRO 100 Brazed Tool Bit, RAL, 4.5 In L, 3/4 In W (RAL-15)
- MICRO 100 Brazed Tool Bit, LT, 6 In L, 7/16 In W (LT-437)
- MICRO 100 Brazed Tool Bit, BL, 3.5 In L, 1/2 In W (BL-8)
- MICRO 100 Brazed Tool Bit, CR, 4.5 In L (CR-101)
- MICRO 100 Brazed Tool Bit, LT, 4 In L, 3/4 In W (LT-750)
- Micro 100 Tool Bits and Engraving Tools