Shop All Tool Bits
Micro 100
Brazed Tool Bit, RC, 6 In L, 9/32 In W
Mfr # RC-281100
Zoro # G4390014
product price: $43.25
/ea
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style RC
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Finish zinc
- Overall Length 6 in
Product Information
Dimensions
Overall Length | 6 in |
Shank Width | 9/32 in |
Shank Height | 9/32 in |
Tip Width | .100 in |
Depth of Cut | 0.3000 in |
Groove Width | 0.1000" |
Max. Bore Depth | 0.300" |
Details
Style | RC |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Cut-Off |
Item | Single-Point Tool Bit |
Tolerance | .000/-.010" |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Tool Bit Style Code | RC |
Tip Material | Carbide |
Finish - Machining | Zinc |
Cutting Application | Cut-Off |
Projection | 0.3000" |
Description
Single-Point Tool Bit, RC, Carbide, Zinc, Right Hand, Shank Width 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, inch (K0140.A4X25)
- WIDIA Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, Uncoated (13268)
- BONWAY Bon 32-510 Salt Roller, Steel 36" (32-510)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 8mm (80001)
- MICRO 100 Brazed Tool Bit, RC, 4 In L, 3/4 In W (RC-750125)
- MICRO 100 Brazed Tool Bit, LT, 4 In L, 3/4 In W (LT-750)
- MICRO 100 Brazed Tool Bit, FRT, 2.5 In L, 3/8 In W (FRT-1)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-096F)
- MICRO 100 Brazed Tool Bit, AL, 4.5 In L, 3/4 In W (AL-12)
- MICRO 100 Brazed Tool Bit, RXD, 2.5 In L, 3/8 In W (RXD-3)
- MICRO 100 Brazed Tool Bit, E, 2.5 In L, 3/8 In W (E-6)
- Micro 100 Tool Bits