Shop All Tool Bits
Micro 100
Brazed Tool Bit, RC, 6 In L, 9/32 In W
Mfr # RC-281060
Zoro # G4389996
product price: $43.25
/ea
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style RC
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Finish zinc
- Overall Length 6 in
Product Information
Dimensions
Overall Length | 6 in |
Shank Width | 9/32 in |
Shank Height | 9/32 in |
Tip Width | .060 in |
Depth of Cut | 0.1800 in |
Max. Bore Depth | 0.180" |
Groove Width | 0.0600" |
Details
Style | RC |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Cut-Off |
Item | Single-Point Tool Bit |
Tolerance | .000/-.010" |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Tool Bit Style Code | RC |
Tip Material | Carbide |
Cutting Application | Cut-Off |
Finish - Machining | Zinc |
Projection | 0.1800" |
Description
Single-Point Tool Bit, RC, Carbide, Zinc, Right Hand, Shank Width 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Paint Scraper, Stiff, 7/8", Carbide (10600)
- AMPG Extension Point, 3/4", M2.5 SS (Z9392SS-M)
- CAPRI TOOLS 30mm Stubby Impact Socket, 12 Drive, 6Point, Metric (CP55430N)
- STAHLWILLE TOOLS MINI-waterpump plier L.125mm max.jaw opening 25mm head black lacquered, polished handles dip-coated (65156125)
- MICRO 100 Brazed Tool Bit, C, 6 In L, 3/8 In W (C-375)
- MICRO 100 Brazed Tool Bit, CL, 5 In L (CL-104)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 3/8 In W (RC-375100)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 1/2 In W (RC-500100)
- MICRO 100 Brazed Tool Bit, CR, 5 In L (CR-105)
- MICRO 100 Brazed Tool Bit, CL, 5 In L (CL-106)
- DRILL AMERICA 5/16" C6 Left Hand Carbide Tipped Toolbit (DEWAL-5C6)
- Micro 100 Tool Bits and Engraving Tools