Shop All Tool Bits
Micro 100
Brazed Tool Bit, RC, 6 In L, 7/16 In W
Mfr # RC-437080
Zoro # G4390084
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style RC
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Finish zinc
- Overall Length 6"
Product Information
Dimensions
Overall Length | 6" |
Shank Width | 7/16" |
Shank Height | 7/16" |
Tip Width | .080" |
Max. Bore Depth | 0.240" |
Groove Width | 0.0800" |
Details
Style | RC |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Cut-Off |
Item | Brazed Tool Bit |
Tolerance | .000/-.010" |
Projection | 0.2400" |
Description
0.0800" Brazed Insert Width x 0.2400" Projection x 0.4380" Shank Height x 6.00" (6) Overall Length - Carbide Tipped Screw Machine - Cut Off Tool Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON High Carbon Steel Machine Screw Plug Tap 6-48 NS (1121)
- PREMIUM SERIES 36" X .187 X 1" ASPHALT 35-72 HP SAW (AP9036187)
- WESTWARD 8 Piece SAE T-Shape Hex Key Set, 2CYD3 (2CYD3)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 21 x 1-1/16", Drill Bit Finish: Uncoated (JDR-21)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 3/8 In W (RC-375040)
- MICRO 100 Brazed Tool Bit, AR, 2.5 In L, 3/8 In W (AR-6)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 5/16 In W (RC-312100)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 1/2 In W (RC-500120)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 1/2 In W (RC-500060)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-1)
- DRILL AMERICA 5/8 5/8"x4-1/2" HSS Square Toolbit (DEWTBCOB5/8)
- Micro 100 Tool Bits and Engraving Tools