Shop All Tool Bits
Micro 100
Brazed Tool Bit, RC, 6 In L, 7/16 In W
Mfr # RC-437060
Zoro # G1983591
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style RC
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Finish zinc
- Overall Length 6"
Product Information
Dimensions
Overall Length | 6" |
Shank Width | 7/16" |
Shank Height | 7/16" |
Tip Width | .060" |
Max. Bore Depth | 0.180" |
Groove Width | 0.0600" |
Details
Style | RC |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Cut-Off |
Item | Brazed Tool Bit |
Tolerance | .000/-.010" |
Projection | 0.1800" |
Description
0.0600" Brazed Insert Width x 0.1800" Projection x 0.4380" Shank Height x 6.00" (6) Overall Length - Carbide Tipped Screw Machine - Cut Off Tool Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Carrying Case (48-53-3060)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-5/16B-5PK)
- BLAIR EQUIPMENT CO HOLE CUTTER 1-1/8" (BL14636)
- SKB Olive Drab Green Protective Case, 45.12"L x 19.45"W x 8.34"D (3I-4217-7M-E)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-6)
- MICRO 100 Brazed Tool Bit, FRT, 2.5 In L, 3/8 In W (FRT-3)
- MICRO 100 Brazed Tool Bit, RXL, 2.5 In L, 3/8 In W (RXL-1)
- MICRO 100 Brazed Tool Bit, CL, 4.5 In L (CL-103)
- MICRO 100 Brazed Tool Bit, LT, 6 In L, 7/16 In W (LT-437)
- MICRO 100 Brazed Tool Bit, RAL, 4.5 In L, 3/4 In W (RAL-15)
- DRILL AMERICA 5/8" C6 Carbide Tipped 80 Point Toolbit (DEWD-10C6)
- Micro 100 Tool Bits and Engraving Tools