Shop All Tool Bits
Micro 100
Brazed Tool Bit, RC, 6 In L, 5/16 In W
Mfr # RC-312040
Zoro # G8277482
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style RC
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Finish zinc
- Overall Length 6 in
Product Information
Dimensions
Overall Length | 6 in |
Shank Width | 5/16 in |
Shank Height | 5/16 in |
Tip Width | .040 in |
Depth of Cut | 0.1200 in |
Max. Bore Depth | 0.120" |
Groove Width | 0.0400" |
Details
Style | RC |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Cut-Off |
Tolerance | .000/-.010" |
Item | Single-Point Tool Bit |
Tool Bit Style Code | RC |
Cutting Application | Cut-Off |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Tip Material | Carbide |
Finish - Machining | Zinc |
Projection | 0.1200" |
Description
Single-Point Tool Bit, RC, Carbide, Zinc, Right Hand, Shank Width 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-SOURCE Standard 5/16 In. Nut Driver with 3 In. Solid Shank (322571)
- DRILL AMERICA #58 Cobalt Heavy Duty Stub Drill Bit (D/ASTCO58)
- SUNEX Screwdriver Set, Combination, 12 pcs. (1112SS)
- MORSE Band Saw Blade, 10 ft. L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWED035C1014M42-10' 0)
- MICRO 100 Brazed Tool Bit, RAD, 4.5 In L, 3/4 In W (RAD-14)
- MICRO 100 Brazed Tool Bit, IDRT, 3.5 In L, 1/2 In W (IDRT-81)
- MICRO 100 Brazed Tool Bit, BR, 3 In L, 7/16 In W (BR-7)
- MICRO 100 Brazed Tool Bit, RXL, 2.5 In L, 3/8 In W (RXL-7)
- MICRO 100 Brazed Tool Bit, BL, 4.5 In L, 3/4 In W (BL-12)
- MICRO 100 Brazed Tool Bit, AL, 4 In L, 5/8 In W (AL-10)
- MICRO 100 Brazed Tool Bit, CL, 4.5 In L (CL-102)
- Micro 100 Tool Bits