Shop All Tool Bits
Micro 100
Brazed Tool Bit, RC, 6 In L, 3/8 In W
Mfr # RC-375100
Zoro # G4390066
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style RC
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Overall Length 6 in
- Finish zinc
Product Information
Dimensions
Overall Length | 6 in |
Shank Width | 3/8 in |
Shank Height | 3/8 in |
Tip Width | .100 in |
Depth of Cut | 0.3000 in |
Max. Bore Depth | 0.300" |
Groove Width | 0.1000" |
Details
Style | RC |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Cut-Off |
Tolerance | .000/-.010" |
Item | Single-Point Tool Bit |
Finish - Machining | Zinc |
Tip Material | Carbide |
Tool Bit Style Code | RC |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Cutting Application | Cut-Off |
Projection | 0.3000" |
Description
Single-Point Tool Bit, RC, Carbide, Zinc, Right Hand, Shank Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Large Ratcheting T Wrench (82800)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius With Neck 37 Degree Helix End Mill (E5G98924)
- GEAR KEEPER Retractor, 32in L, Black, 1-1/2lb, Belt Clip (RT3-7624)
- BOSCH Hammer Masonry Drill, 7/8in, Carbide Tip (HCBG24T)
- MICRO 100 Brazed Tool Bit, RT, 6 In L, 3/8 In W (RT-375)
- MICRO 100 Brazed Tool Bit, CL, 6 In L (CL-109)
- MICRO 100 Brazed Tool Bit, FRT, 3.5 In L, 1/2 In W (FRT-6)
- MICRO 100 Brazed Tool Bit, CRT, 4-1/4 In L, 3/4 In W (CRT-8)
- MICRO 100 Brazed Tool Bit, AL, 2-1/4 In L, 5/16 In W (AL-5)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 9/32 In W (RC-281060)
- MICRO 100 Brazed Tool Bit, RXD, 2.5 In L, 3/8 In W (RXD-8)
- Micro 100 Tool Bits