Shop All Tool Bits
Micro 100
Brazed Tool Bit, RC, 6 In L, 3/8 In W
Mfr # RC-375080
Zoro # G4390057
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style RC
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Finish zinc
- Overall Length 6 in
Product Information
Dimensions
Overall Length | 6 in |
Shank Width | 3/8 in |
Shank Height | 3/8 in |
Tip Width | .080 in |
Depth of Cut | 0.2400 in |
Groove Width | 0.0800" |
Max. Bore Depth | 0.240" |
Details
Style | RC |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Cut-Off |
Item | Single-Point Tool Bit |
Tolerance | .000/-.010" |
Tool Bit Style Code | RC |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Finish - Machining | Zinc |
Cutting Application | Cut-Off |
Tip Material | Carbide |
Projection | 0.2400" |
Description
Single-Point Tool Bit, RC, Carbide, Zinc, Right Hand, Shank Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Pull Rng Lck, Stl, Nose P, 3/8-16" (STPR38)
- KIPP Parallel Key DIN6885, Form:A, B=4, L=12, H=4, Steel 1.1192 (K0696.04X12)
- STARRETT Inside Spring Caliper, 6 In, Spring (73B-6)
- HHIP OXA 6 Piece Set - Wedge Type 251-000 (3900-5100) (3900-5100)
- MICRO 100 Brazed Tool Bit, RAD, 4.5 In L, 3/4 In W (RAD-14)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-7)
- MICRO 100 Brazed Tool Bit, RXD, 2.5 In L, 3/8 In W (RXD-2)
- MICRO 100 Brazed Tool Bit, GR, 4 In L, 3/4 In W (GR-122F)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 9/32 In W (RC-281080)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 1/2 In W (RC-500060)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-072002)
- Micro 100 Tool Bits