Shop All Tool Bits
Micro 100
Brazed Tool Bit, RAD, 3.5 In L, 1/2 In W
Mfr # RAD-10
Zoro # G7905335
product price: $53.89
/ea
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style RAD
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Finish zinc
- Overall Length 3 1/2 in
Product Information
Dimensions
Overall Length | 3 1/2 in |
Shank Width | 1/2 in |
Shank Height | 1/2 in |
Tip Length | 1/2" |
Radius | 5/16" |
Nose Radius | 5/16 in |
Details
Style | RAD |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Tip Thickness | 1/8 in |
Tolerance | .0005" |
Cutting Application | Convex Radius |
Features | 5 Degrees Blend Angles Aid in Providing a Burr-Free Transition; Zinc Coated Shank Provides Durability and Corrosion Resistance |
Tip Material | Carbide |
Finish - Machining | Zinc |
Tool Bit Style Code | RAD |
Offset | 0.170" |
Description
Single-Point Tool Bit, RAD, Carbide, Zinc, Right Hand, Shank Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 131.5-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (446791)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.3750" (3/8), Radius: 0.0500" (68450-C3)
- WISS Blade Utility Knife 100/Disp (RWK14D)
- IRWIN 10 Piece Original Locking Plier and C-Clamp Set Plain Grip Handle (1078Tray)
- MICRO 100 Tool Bit Set, RAD, 1/32-1/4, 32nds, 8Pc (RAD-22)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 7/16 In W (RC-437100)
- MICRO 100 Brazed Tool Bit, CR, 5 In L (CR-106)
- MICRO 100 Tool Bit Set, RAD, 1/16-1/2, 16ths, 8 Pc (RAD-23)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 5/16 In W (RC-312080)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 5/16 In W (RC-312100)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 7/16 In W (RC-437080)
- Micro 100 Tool Bits and Engraving Tools