Shop All Tool Bits
Micro 100
Brazed Tool Bit, LT, 6 In L, 7/16 In W
Mfr # LT-437
Zoro # G8050095
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style LT
- Material Steel w/ Carbide Tip
- Cutting Direction Left Hand
- Finish zinc
- Overall Length 6 in
Product Information
Dimensions
Overall Length | 6 in |
Shank Width | 7/16 in |
Shank Height | 7/16 in |
Tip Width | 0.2570 in |
Corner Radius | 1/64" |
Details
Style | LT |
Material | Steel w/ Carbide Tip |
Cutting Direction | Left Hand |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Tolerance | .000/-.010" |
Cutting Application | Turning |
Finish - Machining | Zinc |
Tip Material | Carbide |
Tool Bit Style Code | LT |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Description
Single-Point Tool Bit, LT, Carbide, Zinc, Left Hand, Shank Width 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4" 6 TPI T-Shank Clean Cutting Cobalt Steel Jig Saw Blade (DW3753-5)
- LENOX Lenox 21881ST714040CT Circular Saw Blade, 7-1/4 in Dia, 5/8 in Arbor, 40-Teeth (21881ST714040CT)
- DE-STA-CO Flat Tip Spindle, 1/4-20, 0.63, 1.63 (202208)
- KLEIN TOOLS Replacement Socket for 90-Degree Impact Wrench (BAT20LWS)
- MICRO 100 Brazed Tool Bit, LT, 6 In L, 1/2 In W (LT-500)
- MICRO 100 Engraving Tool (RTC-250-260)
- MICRO 100 Brazed Tool Bit, CL, 4.5 In L (CL-101)
- MICRO 100 Brazed Tool Bit, CL, 5 In L (CL-106)
- MICRO 100 Brazed Tool Bit, CL, 6 In L (CL-108)
- MICRO 100 Brazed Tool Bit, D, 4 In L, 5/8 In W (D-10)
- DRILL AMERICA 1/2" C2 Right Hand Carbide Tipped Toolbit (DEWAR-8C2)
- Micro 100 Tool Bits