Shop All Tool Bits
Micro 100
Brazed Tool Bit, LT, 4 In L, 5/8 In W
Mfr # LT-625
Zoro # G8157676
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style LT
- Material Steel w/ Carbide Tip
- Cutting Direction Left Hand
- Overall Length 4 in
- Finish zinc
Product Information
Dimensions
Overall Length | 4 in |
Shank Width | 5/8 in |
Shank Height | 5/8 in |
Tip Width | 0.2600 in |
Corner Radius | 1/64" |
Details
Style | LT |
Material | Steel w/ Carbide Tip |
Cutting Direction | Left Hand |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Tolerance | .000/-.010" |
Finish - Machining | Zinc |
Tip Material | Carbide |
Tool Bit Style Code | LT |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Cutting Application | Turning |
Description
Single-Point Tool Bit, LT, Carbide, Zinc, Left Hand, Shank Width 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Replacement Bit, Schrader® Valve & Core Remover (32784)
- IGAGING Inch & Metric Dial Caliper, 6" - 100-156 (100-156)
- A2Z SCILAB Jewelry Making Pliers Chain Nose Professional Repair Stainless Steel Tool with Cushion Grip (A2Z-ZR947)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 13/32"x3/8"x13/16"x2-11/16" (C33766)
- MICRO 100 Brazed Tool Bit, CL, 6 In L (CL-109)
- MICRO 100 Brazed Tool Bit, CL, 6 In L (CL-113)
- MICRO 100 Brazed Tool Bit, RAD, 3.5 In L, 1/2 In W (RAD-9)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 1/2 In W (RC-500100)
- MICRO 100 Brazed Tool Bit, BR, 2.5 In L, 3/8 In W (BR-6)
- MICRO 100 Brazed Tool Bit, CL, 6 In L (CL-110)
- STM AL8 Grade C5 Turning Style A Brazed Tool (141808)
- Micro 100 Tool Bits and Engraving Tools