Shop All Tool Bits
Micro 100
Brazed Tool Bit, LT, 4 In L, 3/4 In W
Mfr # LT-750
Zoro # G8276773
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style LT
- Material Steel w/ Carbide Tip
- Cutting Direction Left Hand
- Finish zinc
- Overall Length 4 in
Product Information
Dimensions
Overall Length | 4 in |
Shank Width | 3/4 in |
Shank Height | 3/4 in |
Tip Width | 0.2600 in |
Corner Radius | 1/64" |
Details
Style | LT |
Material | Steel w/ Carbide Tip |
Cutting Direction | Left Hand |
Finish | zinc |
Application | Turning |
Tolerance | .000/-.010" |
Item | Single-Point Tool Bit |
Tip Material | Carbide |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Cutting Application | Turning |
Finish - Machining | Zinc |
Tool Bit Style Code | LT |
Description
Single-Point Tool Bit, LT, Carbide, Zinc, Left Hand, Shank Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 20-Tool Screwdriver Rails (Black) (ODR12201)
- DE-STA-CO Vertical Hold Down Clamp, 375 lb. Cap. (317-U)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 5/32 (57210)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432UR)
- MICRO 100 Brazed Tool Bit, RAD, 4.5 In L, 3/4 In W (RAD-16)
- MICRO 100 Brazed Tool Bit, ER, 3.5 In L, 1/2 In W (ER-8)
- MICRO 100 Brazed Tool Bit, FRT, 2.5 In L, 3/8 In W (FRT-3)
- MICRO 100 Brazed Tool Bit, RC, 4 In L, 3/4 In W (RC-750187)
- MICRO 100 Brazed Tool Bit, RAL, 3.5 In L, 1/2 In W (RAL-12)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 1/4 In W (RC-250060)
- MICRO 100 Brazed Tool Bit, RT, 6 In L, 7/16 In W (RT-437)
- Micro 100 Tool Bits and Engraving Tools