Shop All Tool Bits
Micro 100
Brazed Tool Bit, LC, 6 In L, 5/16 In W
Mfr # LC-312100
Zoro # G4391493
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style LC
- Material Steel w/ Carbide Tip
- Cutting Direction Left Hand
- Finish zinc
- Overall Length 6 in
Product Information
Dimensions
Overall Length | 6 in |
Shank Width | 5/16 in |
Shank Height | 5/16 in |
Tip Width | .100 in |
Depth of Cut | 0.3000 in |
Groove Width | 0.1000" |
Max. Bore Depth | 0.300" |
Details
Style | LC |
Material | Steel w/ Carbide Tip |
Cutting Direction | Left Hand |
Finish | zinc |
Application | Cut-Off |
Item | Single-Point Tool Bit |
Tolerance | .000/-.010" |
Finish - Machining | Zinc |
Tip Material | Carbide |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Cutting Application | Cut-Off |
Tool Bit Style Code | LC |
Projection | 0.3000" |
Description
Single-Point Tool Bit, LC, Carbide, Zinc, Left Hand, Shank Width 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #10 (C23204)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 3/32 in Tip, 1 3/4 in L (54TL67)
- DIABLO 1-1/4" Starlock Bi-Metal Oscillating Blades for Nail-Embedded Wood 3Pk (DOS125BW3)
- URREA Flexible putty knife and wire brush Set 4Pc (6501X)
- MICRO 100 Brazed Tool Bit, RAD, 3.5 In L, 1/2 In W (RAD-11)
- MICRO 100 Tool Bit Set, RAD, 1/16, 1/8, 1/4, 3/8, 4 Pc (RAD-21)
- MICRO 100 Brazed Tool Bit, BL, 4 In L, 5/8 In W (BL-10)
- MICRO 100 Brazed Tool Bit, RXL, 2.5 In L, 3/8 In W (RXL-7)
- MICRO 100 Brazed Tool Bit, LC, 4 In L, 5/8 In W (LC-625125)
- MICRO 100 Brazed Tool Bit, RAD, 3.5 In L, 1/2 In W (RAD-9)
- MICRO 100 Brazed Tool Bit, BL, 3 In L, 7/16 In W (BL-7)
- Micro 100 Tool Bits