Shop All Tool Bits
Micro 100
Brazed Tool Bit, LC, 6 In L, 1/2 In W
Mfr # LC-500100
Zoro # G4392857
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style LC
- Material Steel w/ Carbide Tip
- Cutting Direction Left Hand
- Overall Length 6 in
- Finish zinc
Product Information
Dimensions
Overall Length | 6 in |
Shank Width | 1/2 in |
Shank Height | 1/2 in |
Tip Width | .100 in |
Depth of Cut | 0.3000 in |
Groove Width | 0.1000" |
Max. Bore Depth | 0.300" |
Details
Style | LC |
Material | Steel w/ Carbide Tip |
Cutting Direction | Left Hand |
Finish | zinc |
Application | Cut-Off |
Tolerance | .000/-.010" |
Item | Single-Point Tool Bit |
Tool Bit Style Code | LC |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Finish - Machining | Zinc |
Cutting Application | Cut-Off |
Tip Material | Carbide |
Projection | 0.3000" |
Description
Single-Point Tool Bit, LC, Carbide, Zinc, Left Hand, Shank Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Gage Pin Set, ZZ, Minus, .0615"-.2505" (101400400)
- AIRCAT 1.0 Hp 4" Inside Cut-Off Tool With Spindle Lock (6275-A)
- JOHNSON LEVEL & TOOL Alignment Laser, Grn, Vertical Projection (40-6211)
- K-TOOL INTERNATIONAL 3/8" Drive Socket Adapter, SAE (KTI-22055)
- MICRO 100 Brazed Tool Bit, LT, 4 In L, 3/4 In W (LT-750)
- MICRO 100 Brazed Tool Bit, CR, 5 In L (CR-107)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 3/8 In W (RC-375040)
- MICRO 100 Brazed Tool Bit, C, 6 In L, 3/8 In W (C-375)
- MICRO 100 Brazed Tool Bit, AR, 4.5 In L, 3/4 In W (AR-12)
- MICRO 100 Brazed Tool Bit, AR, 2-1/4 In L, 5/16 In W (AR-5)
- STAR ASIA Micro Bit Driver And Ratchet Combo (11202)
- Micro 100 Tool Bits