Shop All Tool Bits
Micro 100
Brazed Tool Bit, GS, 3 In L, 3/4 In W
Mfr # GS-096F
Zoro # G8250541
product price: $41.25
/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style GS
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Finish zinc
- Overall Length 3 in
Product Information
Dimensions
Overall Length | 3 in |
Shank Width | 3/4 in |
Shank Height | 3/8 in |
Radius | Full |
Tip Width | .096/.098 in |
Depth of Cut | 0.3000 in |
Nose Radius | 0.0480 in |
Groove Width | 0.0960" |
Max. Bore Depth | 0.300" |
Details
Style | GS |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Tool Bit Style Code | GS |
Cutting Application | Full Radius Outside Diameter Grooves |
Tip Material | Carbide |
Finish - Machining | Zinc |
Projection | 0.3300" |
Description
Single-Point Tool Bit, GS, Carbide, Zinc, Right Hand, Shank Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER 36 in.FBG Sled Hamm Handle (2036100)
- DEWALT Battery, Li-ion, Capacity 5 Ah, 20V MAX (DCB205-2C)
- FREUD Thin Kerf Double Sided Laminate/Melamine (LU96R010)
- 3M AirOrbital Sander, 1.8lb, 0.28hp, 0.19 in (7100264068)
- MICRO 100 Brazed Tool Bit, RC, 4 In L, 3/4 In W (RC-750125)
- MICRO 100 Brazed Tool Bit, CL, 4.5 In L (CL-101)
- MICRO 100 Brazed Tool Bit, CR, 6 In L (CR-108)
- MICRO 100 Tool Bit Set, RAD, 1/16, 1/8, 1/4, 3/8, 4 Pc (RAD-21)
- MICRO 100 Brazed Tool Bit, CL, 5 In L (CL-107)
- MICRO 100 Brazed Tool Bit, CRT, 2.5 In L, 3/8 In W (CRT-1)
- HHIP 3/8 X 4" M2 High Speed Steel Extra Long Square Tool Bit (2000-0077)
- Micro 100 Tool Bits and Engraving Tools