Shop All Tool Bits
Micro 100
Brazed Tool Bit, GR, 4 In L, 3/4 In W
Mfr # GR-122002
Zoro # G8160013
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style GR
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Finish zinc
- Overall Length 4 in
Product Information
Dimensions
Overall Length | 4 in |
Shank Width | 3/4 in |
Shank Height | 3/8 in |
Radius | .003" |
Tip Width | .122/.124 in |
Depth of Cut | 0.4000 in |
Nose Radius | 0.0030 in |
Groove Width | 0.1220" |
Max. Bore Depth | 0.780" |
Corner Radius | 0.003" |
Details
Style | GR |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Finish - Machining | Zinc |
Tool Bit Style Code | GR |
Tip Material | Carbide |
Cutting Application | Plunging Outside Diameter Grooves |
Features | Corner Radius Profile;Zinc Coated Shank Provides Durability and Corrosion Resistance |
Projection | 0.4000" |
Description
Single-Point Tool Bit, GR, Carbide, Zinc, Right Hand, Shank Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 24mm Hex Metric Socket, 6 Points (53YU36)
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (4935239)
- BOSCH Hammer Drill Bit 2" x 14"L, SDS Plus (HS1917)
- BETA Tool Cart, 3 Drawer, Gray, Sheet Metal, 30 in W x 18 in D x 35 in H (051000607)
- MICRO 100 Brazed Tool Bit, CRT, 2.5 In L, 3/8 In W (CRT-2)
- MICRO 100 Engraving Tool (RTCM-100-2)
- MICRO 100 Brazed Tool Bit, CR, 6 In L (CR-109)
- MICRO 100 Brazed Tool Bit, BR, 3.5 In L, 1/2 In W (BR-8)
- MICRO 100 Brazed Tool Bit, FRT, 2.5 In L, 3/8 In W (FRT-3)
- MICRO 100 Brazed Tool Bit, LC, 6 In L, 1/4 In W (LC-250040)
- MICRO 100 Brazed Tool Bit, RT, 6 In L, 3/8 In W (RT-375)
- Micro 100 Tool Bits and Engraving Tools