Shop All Tool Bits
Micro 100
Brazed Tool Bit, FRT, 4.5 In L, 3/4 In W
Mfr # FRT-12
Zoro # G7937176
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style FRT
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Finish zinc
- Overall Length 4 1/2 in
Product Information
Dimensions
Overall Length | 4 1/2 in |
Shank Width | 3/4 in |
Shank Height | 3/4 in |
Tip Length | 3/4" |
Tip Width | 3/4 in |
Radius | 3/8" |
Nose Radius | 3/8 in |
Depth of Cut | 3/4 in |
Groove Width | 3/4" |
Details
Style | FRT |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Tip Thickness | 3/16 in |
Tolerance | .0005" |
Tip Material | Carbide |
Cutting Application | Concave Radius on the Outside Diameter |
Tool Bit Style Code | FRT |
Finish - Machining | Zinc |
Projection | 3/4" |
Description
Single-Point Tool Bit, FRT, Carbide, Zinc, Shank Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Floor Drill Press, Belt Drive, 1 hp, 115/230 V, 15 in Swing, 6 Speed (354500)
- KIPP Stop Latches (K0271.140062)
- POWERBUILT 4 Pc Pick And Seal Kit (641134)
- GEDORE Diagonal Cutter, 7" (8314-180 JC)
- MICRO 100 Brazed Tool Bit, CR, 5 In L (CR-107)
- MICRO 100 Brazed Tool Bit, CR, 5 In L (CR-106)
- MICRO 100 Brazed Tool Bit, RXD, 2.5 In L, 3/8 In W (RXD-3)
- MICRO 100 Brazed Tool Bit, AL, 2.5 In L, 3/8 In W (AL-6)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 9/32 In W (RC-281040)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-3)
- DRILL AMERICA 1/2 1/2"x4" HSS Square Toolbit (DEWTBHS1/2)
- Micro 100 Tool Bits and Engraving Tools