Shop All Tool Bits
Micro 100
Brazed Tool Bit, D, 2.5 In L, 3/8 In W
Mfr # D-6
Zoro # G4382086
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style D
- Material Steel w/ Carbide Tip
- Angle 80 Degrees included
- Overall Length 2 1/2 in
- Finish zinc
Product Information
Dimensions
Overall Length | 2 1/2 in |
Shank Width | 3/8 in |
Shank Height | 3/8 in |
Tip Width | 3/8 in |
Tip Length | 1/2" |
Details
Style | D |
Material | Steel w/ Carbide Tip |
Angle | 80 Degrees included |
Finish | zinc |
Application | Turning |
Tip Thickness | 3/32 in |
Item | Single-Point Tool Bit |
Features | Designed as a Multi-Functional Tool;Zinc Coated Shank Provides Durability and Corrosion Resistance |
Cutting Application | Turning |
Tool Bit Style Code | D |
Finish - Machining | Zinc |
Included Angle | 80 Degrees |
Tip Material | Carbide |
Description
Single-Point Tool Bit, D, Carbide, Zinc, Shank Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Bit, 1/4 Hex Drive, 05 S (320-6X)
- KLEIN TOOLS Open-End Wrench 1/2-Inch, 9/16-Inch Ends (68462)
- WRIGHT TOOL 3/8" Drive SAE, 9 pcs (304)
- LOVEJOY SPIDER INSERT COUPLING PARTS AND ACCESSORY (L-225)
- MICRO 100 Brazed Tool Bit, RXL, 2.5 In L, 3/8 In W (RXL-7)
- MICRO 100 Brazed Tool Bit, RC, 4 In L, 5/8 In W (RC-625187)
- MICRO 100 Engraving Tool (RTC-250-260)
- MICRO 100 Brazed Tool Bit, RAL, 3.5 In L, 1/2 In W (RAL-11)
- MICRO 100 Brazed Tool Bit, CL, 6 In L (CL-113)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 7/16 In W (RC-437120)
- MICRO 100 Brazed Tool Bit, IDLT, 3.5 In L, 1/2 In W (IDLT-81)
- Micro 100 Tool Bits and Engraving Tools