Shop All Tool Bits
Micro 100
Brazed Tool Bit, D, 2-1/4 In L, 5/16 In W
Mfr # D-5
Zoro # G8481006
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style D
- Material Steel w/ Carbide Tip
- Angle 80 Degrees included
- Finish zinc
- Overall Length 2 1/4 in
Product Information
Dimensions
Overall Length | 2 1/4 in |
Shank Width | 5/16 in |
Shank Height | 5/16 in |
Tip Length | 3/8" |
Tip Width | 5/16 in |
Details
Style | D |
Material | Steel w/ Carbide Tip |
Angle | 80 Degrees included |
Finish | zinc |
Application | Turning |
Tip Thickness | 3/32 in |
Item | Single-Point Tool Bit |
Features | Designed as a Multi-Functional Tool;Zinc Coated Shank Provides Durability and Corrosion Resistance |
Finish - Machining | Zinc |
Tip Material | Carbide |
Cutting Application | Turning |
Tool Bit Style Code | D |
Included Angle | 80 Degrees |
Description
Single-Point Tool Bit, D, Carbide, Zinc, Shank Width 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 1/2" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 10" L, Chrome Plated Finish (65820)
- FEIN HOLEMAKER CUTTER 1-1/4 in X 2 in (63134317102)
- WESTWARD 1/4 in Drive Impact Socket 4 mm Size 6 pt Deep Depth, Black Oxide (4LXX1)
- PROTO 3/4 in Drive Impact Socket 24 mm Size 6 pt Standard Depth, Black Oxide (J07524M)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 3/8 In W (RC-375040)
- MICRO 100 Brazed Tool Bit, BR, 4 In L, 5/8 In W (BR-10)
- MICRO 100 Brazed Tool Bit, RAL, 3.5 In L, 1/2 In W (RAL-10)
- MICRO 100 Brazed Tool Bit, LC, 6 In L, 1/2 In W (LC-500060)
- MICRO 100 Brazed Tool Bit, RAL, 3.5 In L, 1/2 In W (RAL-9)
- MICRO 100 Brazed Tool Bit, D, 3.5 In L, 1/2 In W (D-8)
- MICRO 100 Brazed Tool Bit, ER, 3.5 In L, 1/2 In W (ER-8)
- Micro 100 Tool Bits