Shop All Tool Bits
Micro 100
Brazed Tool Bit, CT, 6 In L, 3/4 In W
Mfr # CT-140
Zoro # G8156321
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style CT
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Angle 80 Degrees included
- Overall Length 6 in
Product Information
Dimensions
Overall Length | 6 in |
Shank Width | 3/4 in |
Shank Height | 1 1/2 in |
Tip Length | 5/8" |
Max. Depth of Cut | 1.250" |
Tip Width | 3/8 in |
Neck Length | 1 1/4 in |
Depth of Cut | 5/8 in |
Max. Bore Depth | 1-1/4" |
Groove Width | 3/8" |
Details
Style | CT |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Angle | 80 Degrees included |
Finish | zinc |
Application | Turning |
Tip Thickness | 3/16 in |
Item | Single-Point Tool Bit |
Tip Material | Carbide |
Tool Bit Style Code | CT |
Cutting Application | Cut-Off |
Included Angle | 80 Degrees |
Finish - Machining | Zinc |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Description
Single-Point Tool Bit, CT, Carbide, Zinc, Right Hand, Shank Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Slip Joint Pliers, 6" (15106)
- TEKTON 1/4 Inch x 6-1/2 Inch 30-Degree Mini Pry Bar (LRD84100)
- PROTO WR FLARE NUT 16 X 18MM 6PT (PO3716M)
- WESTWARD Rip-Claw Hammer, Steel, Milled, 22 Oz (6DWG9)
- MICRO 100 Brazed Tool Bit, D, 4 In L, 5/8 In W (D-10)
- MICRO 100 Brazed Tool Bit, CT, 5 In L, 1/2 In W (CT-122)
- MICRO 100 Brazed Tool Bit, RAL, 3.5 In L, 1/2 In W (RAL-11)
- MICRO 100 Brazed Tool Bit, RXL, 2.5 In L, 3/8 In W (RXL-1)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 5/16 In W (RC-312060)
- MICRO 100 Brazed Tool Bit, RAL, 4.5 In L, 3/4 In W (RAL-15)
- MICRO 100 Brazed Tool Bit, BR, 4.5 In L, 3/4 In W (BR-12)
- Micro 100 Tool Bits and Engraving Tools