Shop All Tool Bits
Micro 100
Brazed Tool Bit, CT, 5 In L, 5/8 In W
Mfr # CT-130
Zoro # G7512294
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style CT
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Overall Length 5 in
- Finish zinc
Product Information
Dimensions
Overall Length | 5 in |
Shank Width | 5/8 in |
Shank Height | 1 1/4 in |
Tip Width | 3/8 in |
Tip Length | 1/2" |
Max. Depth of Cut | 1.250" |
Neck Length | 1 1/4 in |
Depth of Cut | 1/2 in |
Max. Bore Depth | 1-1/4" |
Groove Width | 3/8" |
Details
Style | CT |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Tip Thickness | 3/16 in |
Tool Bit Style Code | CT |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Tip Material | Carbide |
Cutting Application | Cut-Off |
Finish - Machining | Zinc |
Description
Single-Point Tool Bit, CT, Carbide, Zinc, Right Hand, Shank Width 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS Plus Thin Wall Core Bit 12" Adapter Shank (48-03-3561)
- WIDIA Spiral Point Tap, M8-1.25, Plug, Metric Coarse, 3 Flutes, TiCN (VTSPO6521)
- JOHNSON LEVEL & TOOL Laser Distance Meter, Indoor, 85 ft. (LDM85)
- DRILL AMERICA m7x1 Carbon Steel Hex Die (DWTMHX7X1)
- MICRO 100 Brazed Tool Bit, E, 4.5 In L, 3/4 In W (E-12)
- MICRO 100 Brazed Tool Bit, CR, 5 In L (CR-105)
- MICRO 100 Brazed Tool Bit, CR, 5 In L (CR-104)
- MICRO 100 Brazed Tool Bit, RAL, 4.5 In L, 3/4 In W (RAL-16)
- MICRO 100 Brazed Tool Bit, CR, 6 In L (CR-110)
- MICRO 100 Brazed Tool Bit, LT, 4 In L, 3/4 In W (LT-750)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 9/32 In W (RC-281080)
- Micro 100 Tool Bits and Engraving Tools