Shop All Tool Bits
Micro 100
Brazed Tool Bit, CRT, 2.5 In L, 3/8 In W
Mfr # CRT-1
Zoro # G8358235
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style CRT
- Material Steel w/ Carbide Tip
- Overall Length 2 1/2 in
- Finish zinc
- Shank Width 3/8 in
Product Information
Dimensions
Overall Length | 2 1/2 in |
Shank Width | 3/8 in |
Shank Height | 3/8 in |
Tip Width | 0.0670 in |
Tip Length | 3/8" |
Radius | 1/32" |
Nose Radius | 1/32 in |
Details
Style | CRT |
Material | Steel w/ Carbide Tip |
Finish | zinc |
Application | Turning |
Tolerance | .0005" |
Tip Thickness | 3/32 in |
Item | Single-Point Tool Bit |
Cutting Angle | 5 Degrees |
Tip Material | Carbide |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Cutting Application | Convex Radius on the Outside Diameter |
Tool Bit Style Code | CRT |
Finish - Machining | Zinc |
Description
Single-Point Tool Bit, CRT, Carbide, Zinc, Shank Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/16"-18 HSS Plug Hand Tap (DWTST11/16-18P)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 9mm - 1.25 (1737)
- BESSEY Hold Down Machine Clamp, 5-3/4 in, 8800 lb (500L)
- GENERAL WIRE SPRING General Wire Coupling Wrench W/ L-Connector (L-CW)
- MICRO 100 Brazed Tool Bit, E, 3.5 In L, 1/2 In W (E-8)
- MICRO 100 Brazed Tool Bit, CR, 5 In L (CR-104)
- MICRO 100 Brazed Tool Bit, CL, 4.5 In L (CL-103)
- MICRO 100 Brazed Tool Bit, BL, 4.5 In L, 3/4 In W (BL-12)
- MICRO 100 Brazed Tool Bit, RXL, 2.5 In L, 3/8 In W (RXL-5)
- MICRO 100 Brazed Tool Bit, ER, 2.5 In L, 3/8 In W (ER-6)
- MICRO 100 Brazed Tool Bit, CT, 6 In L, 3/4 In W (CT-140)
- Micro 100 Tool Bits