Shop All Tool Bits
Micro 100
Brazed Tool Bit, CR, 6 In L
Mfr # CR-110
Zoro # G8103112
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style CR
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Finish zinc
- Overall Length 6 in
Product Information
Dimensions
Overall Length | 6 in |
Shank Width | 0.1360 in |
Shank Height | 13/16 in |
Tip Width | 5/32 in |
Groove Width | 5/32" |
Details
Style | CR |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Tip Material | Carbide |
Finish - Machining | Zinc |
Features | For Brown & Sharpe Automatics Utilizing P&W Holders and Dovetail Slot Holders;Hardened and Precision Ground Steel Blades |
Tool Bit Style Code | CR |
Cutting Angle | 5 Degrees |
Cutting Application | Cut-Off |
Description
Single-Point Tool Bit, CR, Carbide, Zinc, Right Hand, Shank Width 0.1360 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ACO5/8)
- ZORO SELECT Chucking Reamer, 19/32 In., 6 Flute, HSS (11V341)
- MILWAUKEE TOOL Extreme Thin Metal Sub-Compact Band Saw Blade 3PK (48-39-0711)
- CENTURY DRILL & TOOL Phillips Drywall Screwdriver Bit, 2R, 25Pk (68525)
- MICRO 100 Brazed Tool Bit, FRT, 4 In L, 5/8 In W (FRT-10)
- MICRO 100 Brazed Tool Bit, RXD, 2.5 In L, 3/8 In W (RXD-3)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 1/4 In W (RC-250040)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 5/16 In W (RC-312080)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-040002)
- MICRO 100 Brazed Tool Bit, CR, 5 In L (CR-107)
- DRILL AMERICA 1/8"x3/4" HSS Cutoff Blade (DEWCOB1/8X3/4)
- Micro 100 Tool Bits