Shop All Tool Bits
Micro 100
Brazed Tool Bit, CR, 5 In L
Mfr # CR-105
Zoro # G8217517
product price: $90.45
/ea
Free Shipping & Returns
$90.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style CR
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Overall Length 5 in
- Finish zinc
Product Information
Dimensions
Overall Length | 5 in |
Shank Width | 0.1050 in |
Shank Height | 11/16 in |
Tip Width | 1/8 in |
Groove Width | 1/8" |
Details
Style | CR |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Tool Bit Style Code | CR |
Features | For Brown & Sharpe Automatics Utilizing P&W Holders and Dovetail Slot Holders;Hardened and Precision Ground Steel Blades |
Cutting Angle | 5 Degrees |
Tip Material | Carbide |
Finish - Machining | Zinc |
Cutting Application | Cut-Off |
Description
Single-Point Tool Bit, CR, Carbide, Zinc, Right Hand, Shank Width 0.1050 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEVER Safety Cutter, 4 5/8 in L, Fixed Blade, Safety Recessed, Contoured Plastic Handle, Yellow, 10 Pack (KCJ-1Y)
- OSG Countersink, Multi FL, 90 deg., 3/8 in. (701-3752)
- WILTON Swivel Base Assembly (2904120)
- STANLEY Nail Pullers, Nail Puller, 10 In. L (55-126)
- MICRO 100 Brazed Tool Bit, CL, 6 In L (CL-109)
- MICRO 100 Brazed Tool Bit, CT, 5 In L, 5/8 In W (CT-130)
- MICRO 100 Brazed Tool Bit, RXD, 2.5 In L, 3/8 In W (RXD-3)
- MICRO 100 Brazed Tool Bit, EL, 2-1/4 In L, 5/16 In W (EL-5)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 3/8 In W (RC-375100)
- MICRO 100 Engraving Tool (RTCM-050-1)
- MICRO 100 Brazed Tool Bit, RC, 4 In L, 3/4 In W (RC-750125)
- Micro 100 Tool Bits