Shop All Tool Bits
Micro 100
Brazed Tool Bit, CR, 5 In L
Mfr # CR-104
Zoro # G8231562
product price: $88.29
/ea
Free Shipping & Returns
$88.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style CR
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Overall Length 5 in
- Finish zinc
Product Information
Dimensions
Overall Length | 5 in |
Shank Width | 0.0730 in |
Shank Height | 11/16 in |
Tip Width | 3/32 in |
Groove Width | 0.0938" |
Details
Style | CR |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Finish - Machining | Zinc |
Tool Bit Style Code | CR |
Cutting Application | Cut-Off |
Features | For Brown & Sharpe Automatics Utilizing P&W Holders and Dovetail Slot Holders;Hardened and Precision Ground Steel Blades |
Cutting Angle | 5 Degrees |
Tip Material | Carbide |
Description
Single-Point Tool Bit, CR, Carbide, Zinc, Right Hand, Shank Width 0.0730 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Replacement Skimming Blade, 32 (4-954)
- MILWAUKEE TOOL 6 in 14 TPI SAWZALL Blades, 5 Pack (48-00-5182)
- GEARWRENCH 3/8" Drive Hex Bit Impact Metric Socket 7mm (84392)
- IRWIN Bit Holder, 7/16", 1/4", 12" (4935655)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-5)
- MICRO 100 Brazed Tool Bit, CT, 5 In L, 5/8 In W (CT-130)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 9/32 In W (RC-281080)
- MICRO 100 Brazed Tool Bit, CRT, 3.5 In L, 1/2 In W (CRT-6)
- MICRO 100 Brazed Tool Bit, RC, 4 In L, 3/4 In W (RC-750080)
- MICRO 100 Brazed Tool Bit, RAL, 4.5 In L, 3/4 In W (RAL-16)
- MICRO 100 Brazed Tool Bit, IDLT, 3.5 In L, 1/2 In W (IDLT-81)
- Micro 100 Tool Bits