Shop All Tool Bits
Micro 100
Brazed Tool Bit, CR, 4.5 In L
Mfr # CR-103
Zoro # G4380424
product price: $55.75
/ea
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style CR
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Overall Length 4 1/2 in
- Finish zinc
Product Information
Dimensions
Overall Length | 4 1/2 in |
Shank Width | 0.1050 in |
Shank Height | 1/2 in |
Tip Width | 1/8 in |
Groove Width | 1/8" |
Details
Style | CR |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Tip Material | Carbide |
Features | For Brown & Sharpe Automatics Utilizing P&W Holders and Dovetail Slot Holders;Hardened and Precision Ground Steel Blades |
Finish - Machining | Zinc |
Cutting Application | Cut-Off |
Cutting Angle | 5 Degrees |
Tool Bit Style Code | CR |
Description
Single-Point Tool Bit, CR, Carbide, Zinc, Right Hand, Shank Width 0.1050 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN V20 Cordless 2 Tool Combo Kit (CMCK200C2)
- OSG Straight Flute Hand Tap, Plug, 4 (1590700)
- EXCEL BLADES Needle Point Awl, Vinyl Weeding Tool, Air Release Scribe Tool, 12pk. (30604)
- MITUTOYO Point Micrometer, Digital, 0 to 1", 30 Deg (342-361-30)
- MICRO 100 Brazed Tool Bit, BT, 2-1/4 In L, 7/16 In W (BT-7)
- MICRO 100 Brazed Tool Bit, CL, 4.5 In L (CL-103)
- MICRO 100 Brazed Tool Bit, CR, 5 In L (CR-106)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 3/8 In W (RC-375080)
- MICRO 100 Brazed Tool Bit, BTL, 1.5 In L, 1/4 In W (BTL-4)
- MICRO 100 Brazed Tool Bit, BR, 3 In L, 7/16 In W (BR-7)
- DRILL AMERICA 3/8" C2 Right Hand Carbide Tipped Toolbit (DEWAR-6C2)
- Micro 100 Tool Bits