Shop All Tool Bits
Micro 100
Brazed Tool Bit, CR, 4.5 In L
Mfr # CR-101
Zoro # G8214717
product price: $81.29
/ea
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style CR
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Overall Length 4 1/2 in
- Finish zinc
Product Information
Dimensions
Overall Length | 4 1/2 in |
Shank Width | 0.0580 in |
Shank Height | 1/2 in |
Tip Width | 5/64 in |
Groove Width | 5/64" |
Details
Style | CR |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Features | For Brown & Sharpe Automatics Utilizing P&W Holders and Dovetail Slot Holders;Hardened and Precision Ground Steel Blades |
Tool Bit Style Code | CR |
Finish - Machining | Zinc |
Cutting Application | Cut-Off |
Tip Material | Carbide |
Cutting Angle | 5 Degrees |
Description
Single-Point Tool Bit, CR, Carbide, Zinc, Right Hand, Shank Width 0.0580 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Wrench (030076-00)
- EXCEL BLADES #17A 1/4" Narrow Chisel Hobby Knife Replacement Blades, 5 pcs. 12pk (24017)
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-SS7154)
- DYNABRADE Dynorbital-Spirit R.O. Sander 3In (59100)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 3/8 In W (RC-375100)
- MICRO 100 Brazed Tool Bit, RAL, 4.5 In L, 3/4 In W (RAL-16)
- MICRO 100 Brazed Tool Bit, AL, 2-1/4 In L, 5/16 In W (AL-5)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 1/4 In W (RC-250060)
- MICRO 100 Brazed Tool Bit, AL, 4.5 In L, 3/4 In W (AL-12)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-2)
- MICRO 100 Tool Bit Set, RAD, 1/16, 1/8, 1/4, 3/8, 4 Pc (RAD-21)
- Micro 100 Tool Bits and Engraving Tools