Shop All Tool Bits
Micro 100
Brazed Tool Bit, CL, 6 In L
Mfr # CL-108
Zoro # G4380397
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style CL
- Material Steel w/ Carbide Tip
- Cutting Direction Left Hand
- Overall Length 6 in
- Finish zinc
Product Information
Dimensions
Overall Length | 6 in |
Shank Width | 0.0730 in |
Shank Height | 13/16 in |
Tip Width | 3/32 in |
Groove Width | 0.0938" |
Details
Style | CL |
Material | Steel w/ Carbide Tip |
Cutting Direction | Left Hand |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Cutting Application | Cut-Off |
Tip Material | Carbide |
Features | For Brown & Sharpe Automatics Utilizing P&W Holders and Dovetail Slot Holders;Hardened and Precision Ground Steel Blades |
Finish - Machining | Zinc |
Cutting Angle | 5 Degrees |
Tool Bit Style Code | CL |
Description
Single-Point Tool Bit, CL, Carbide, Zinc, Left Hand, Shank Width 0.0730 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIBRO 36-Piece 1 in. Screwdriver Bit and Nut Setter Set (313370)
- DRILL AMERICA 1-1/16"-18 HSS Plug Hand Tap (DWTST1-1/16-18P)
- EAGLE TOOL US Split Cable Bit, 1/4in Dia., 54in L (EC25054)
- PROTO 1/2 in Drive, 1-1/16" Triple Square SAE Socket, 12 Points (J5434N)
- MICRO 100 Brazed Tool Bit, CL, 5 In L (CL-107)
- MICRO 100 Brazed Tool Bit, RAD, 3.5 In L, 1/2 In W (RAD-11)
- MICRO 100 Brazed Tool Bit, LT, 6 In L, 3/8 In W (LT-375)
- MICRO 100 Brazed Tool Bit, RC, 4 In L, 3/4 In W (RC-750187)
- MICRO 100 Brazed Tool Bit, CR, 4.5 In L (CR-101)
- MICRO 100 Brazed Tool Bit, BR, 4.5 In L, 3/4 In W (BR-12)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 5/16 In W (RC-312100)
- Micro 100 Tool Bits and Engraving Tools