Shop All Tool Bits
Micro 100
Brazed Tool Bit, CL, 5 In L
Mfr # CL-107
Zoro # G8042535
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style CL
- Application Turning
- Shank Width 0.1670 in
- Shank Height 11/16 in
- Material Steel w/ Carbide Tip
Product Information
Dimensions
Shank Width | 0.1670 in |
Shank Height | 11/16 in |
Overall Length | 5 in |
Tip Width | 3/16 in |
Groove Width | 3/16" |
Details
Style | CL |
Item | Single-Point Tool Bit |
Application | Turning |
Material | Steel w/ Carbide Tip |
Finish | zinc |
Cutting Direction | Left Hand |
Features | For Brown & Sharpe Automatics Utilizing P&W Holders and Dovetail Slot Holders;Hardened and Precision Ground Steel Blades |
Finish - Machining | Zinc |
Cutting Angle | 5 Degrees |
Tool Bit Style Code | CL |
Tip Material | Carbide |
Cutting Application | Cut-Off |
Description
Single-Point Tool Bit, CL, Carbide, Zinc, Left Hand, Shank Width 0.1670 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAWHEEL Digital Pro Measuring Wheel, Digital cou (68940)
- MASTER APPLIANCE Heat Gun, Electric Powered, 120V AC, Fixed Temp. Setting, 2,200 W Watt, Pistol Handle (HG-801D-01)
- VEGA Mag Bit Holder x 10 (1250MH1AD)
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 21"L, Spline (HC4032)
- MICRO 100 Brazed Tool Bit, RC, 4 In L, 5/8 In W (RC-625125)
- MICRO 100 Brazed Tool Bit, CR, 5 In L (CR-104)
- MICRO 100 Brazed Tool Bit, RAL, 3.5 In L, 1/2 In W (RAL-9)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-7)
- MICRO 100 Brazed Tool Bit, CRT, 4-1/4 In L, 3/4 In W (CRT-8)
- MICRO 100 Brazed Tool Bit, E, 3.5 In L, 1/2 In W (E-8)
- HHIP 1/4 X 6" M35 5% Cobalt Extra Long Square Tool Bit (2000-0021)
- Micro 100 Tool Bits