Shop All Tool Bits
Micro 100
Brazed Tool Bit, CL, 4.5 In L
Mfr # CL-103
Zoro # G7967005
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style CL
- Material Steel w/ Carbide Tip
- Cutting Direction Left Hand
- Overall Length 4 1/2 in
- Finish zinc
Product Information
Dimensions
Overall Length | 4 1/2 in |
Shank Width | 0.1050 in |
Shank Height | 1/2 in |
Tip Width | 1/8 in |
Groove Width | 1/8" |
Details
Style | CL |
Material | Steel w/ Carbide Tip |
Cutting Direction | Left Hand |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Finish - Machining | Zinc |
Tip Material | Carbide |
Cutting Angle | 5 Degrees |
Cutting Application | Cut-Off |
Features | For Brown & Sharpe Automatics Utilizing P&W Holders and Dovetail Slot Holders;Hardened and Precision Ground Steel Blades |
Tool Bit Style Code | CL |
Description
Single-Point Tool Bit, CL, Carbide, Zinc, Left Hand, Shank Width 0.1050 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA Pilot for 2" Carbide Tipped Annular Cutter (CTC5-530-915)
- REGAL CUTTING TOOLS #4-40 H2 3 Flt. Taper Hand Tap (008086AS)
- KODIAK CUTTING TOOLS #8-32 TIN Coated Tap Bottom Chamfer (5540736)
- IRWIN Auger Bits, 3/8in Bit Size, Length 7.5in (1779135)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 5/16 In W (RC-312040)
- MICRO 100 Brazed Tool Bit, CRT, 2.5 In L, 3/8 In W (CRT-1)
- MICRO 100 Brazed Tool Bit, LC, 6 In L, 1/4 In W (LC-250040)
- MICRO 100 Brazed Tool Bit, FRT, 4.5 In L, 3/4 In W (FRT-12)
- MICRO 100 Brazed Tool Bit, C, 2-1/4 In L, 5/16 In W (C-5)
- MICRO 100 Brazed Tool Bit, FRT, 3.5 In L, 1/2 In W (FRT-6)
- MICRO 100 Brazed Tool Bit, BL, 3 In L, 7/16 In W (BL-7)
- Micro 100 Tool Bits and Engraving Tools