Shop All Tool Bits
Micro 100
Brazed Tool Bit, CL, 4.5 In L
Mfr # CL-102
Zoro # G8063334
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style CL
- Application Turning
- Shank Width 0.0730 in
- Shank Height 1/2 in
- Material Steel w/ Carbide Tip
Product Information
Dimensions
Shank Width | 0.0730 in |
Shank Height | 1/2 in |
Overall Length | 4 1/2 in |
Tip Width | 3/32 in |
Groove Width | 0.0938" |
Details
Item | Single-Point Tool Bit |
Style | CL |
Application | Turning |
Material | Steel w/ Carbide Tip |
Finish | zinc |
Cutting Direction | Left Hand |
Cutting Angle | 5 Degrees |
Features | For Brown & Sharpe Automatics Utilizing P&W Holders and Dovetail Slot Holders;Hardened and Precision Ground Steel Blades |
Finish - Machining | Zinc |
Tip Material | Carbide |
Tool Bit Style Code | CL |
Cutting Application | Cut-Off |
Description
Single-Point Tool Bit, CL, Carbide, Zinc, Left Hand, Shank Width 0.0730 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1 Dia, 2 D (63134254113)
- ARROW FASTENER Tacker, 3/16 In Crown, 3/8 And 7/16 Leg (T18)
- STURTEVANT RICHMONT Ratcheting, Open End, Intrchngbl Hd, 32mm (819238)
- MILWAUKEE TOOL IMPACT ADAPTER, 1 pcs, Black Phosphate (49-66-6720)
- MICRO 100 Brazed Tool Bit, RC, 4 In L, 3/4 In W (RC-750080)
- MICRO 100 Brazed Tool Bit, CT, 5 In L, 1/2 In W (CT-122)
- MICRO 100 Brazed Tool Bit, RAD, 4.5 In L, 3/4 In W (RAD-14)
- MICRO 100 Brazed Tool Bit, D, 4 In L, 5/8 In W (D-10)
- MICRO 100 Engraving Tool (RTCM-050-1)
- MICRO 100 Brazed Tool Bit, BT, 2-1/4 In L, 7/16 In W (BT-7)
- HHIP 1/4 X 6" M35 5% Cobalt Extra Long Square Tool Bit (2000-0021)
- Micro 100 Tool Bits and Engraving Tools