Shop All Tool Bits
Micro 100
Brazed Tool Bit, C, 2-1/4 In L, 5/16 In W
Mfr # C-5
Zoro # G4382165
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style C
- Material Steel w/ Carbide Tip
- Cutting Direction Neutral
- Finish zinc
- Overall Length 2 1/4 in
Product Information
Dimensions
Overall Length | 2 1/4 in |
Shank Width | 5/16 in |
Shank Height | 5/16 in |
Tip Width | 5/16 in |
Tip Length | 3/8" |
Details
Style | C |
Material | Steel w/ Carbide Tip |
Cutting Direction | Neutral |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Tip Thickness | 3/32 in |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Cutting Application | Turning |
Finish - Machining | Zinc |
Tip Material | Carbide |
Tool Bit Style Code | C |
Description
Single-Point Tool Bit, C, Carbide, Zinc, Neutral, Shank Width 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 11/32" 90-Tooth 12 Point Ratcheting Combination Wrench (86942)
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 14 TPI, 0.035" Thick, Bimetal, Classic Series (18842CLB72362)
- TEKTON 1/4 Inch Long Alignment Punch (66277)
- HHIP 1/8 X 1-1/4 X 6 Parallel (3900-3067)
- MICRO 100 Brazed Tool Bit, E, 4.5 In L, 3/4 In W (E-12)
- MICRO 100 Brazed Tool Bit, LT, 6 In L, 3/8 In W (LT-375)
- MICRO 100 Brazed Tool Bit, CR, 6 In L (CR-108)
- MICRO 100 Brazed Tool Bit, LT, 4 In L, 5/8 In W (LT-625)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-7)
- MICRO 100 Brazed Tool Bit, RC, 4 In L, 5/8 In W (RC-625187)
- MICRO 100 Brazed Tool Bit, E, 2-1/4 In L, 5/16 In W (E-5)
- Micro 100 Tool Bits