Shop All Tool Bits
Micro 100
Brazed Tool Bit, BTL, 1.5 In L, 1/4 In W
Mfr # BTL-4
Zoro # G4382147
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style BTL
- Material Steel w/ Carbide Tip
- Cutting Direction Left Hand
- Finish zinc
- Overall Length 1 1/2 in
Product Information
Dimensions
Overall Length | 1 1/2 in |
Shank Width | 1/4 in |
Shank Height | 1/4 in |
Tip Length | 1/4" |
Tip Width | 0.2000 in |
Depth of Cut | 0.1850 in |
Details
Style | BTL |
Material | Steel w/ Carbide Tip |
Cutting Direction | Left Hand |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Tolerance | .003/.008" |
Tip Thickness | 1/8 in |
Tip Material | Carbide |
Tool Bit Style Code | BTL |
Finish - Machining | Zinc |
Features | Ground to Provide High Metal Removal Rates, Improved Finish and Concentricity;Zinc Coated Shank Provides Durability and Corrosion Resistance |
Cutting Angle | 2 Degrees |
Cutting Application | Outside Diameter Turning with Roller Box Turning Attachments |
Description
Single-Point Tool Bit, BTL, Carbide, Zinc, Left Hand, Shank Width 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 4 Flutes (5444-12)
- LEATHERHEAD TOOLS Sledge Hammer, 24" Lime Fiberglass Handle, 8 lb. Head (SLL-8-24)
- FEIN Slugger, Cobalt 17/32 X 2 (63134134008)
- CENTURY DRILL & TOOL Fractional Tap and Die, Nc/Nf, 58 Pc Set (98958)
- MICRO 100 Tool Bit Set, RAD, 1/32-1/4, 32nds, 8Pc (RAD-22)
- MICRO 100 Brazed Tool Bit, RAD, 4.5 In L, 3/4 In W (RAD-16)
- MICRO 100 Brazed Tool Bit, FRT, 2.5 In L, 3/8 In W (FRT-4)
- MICRO 100 Brazed Tool Bit, D, 3.5 In L, 1/2 In W (D-8)
- MICRO 100 Brazed Tool Bit, IDLT, 3.5 In L, 1/2 In W (IDLT-81)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-5)
- STAR ASIA Micro Bit Driver And Ratchet Combo (11202)
- Micro 100 Tool Bits