Shop All Tool Bits
Micro 100
Brazed Tool Bit, BT, 2.5 In L, 1/2 In W
Mfr # BT-8
Zoro # G4380327
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style BT
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Finish zinc
- Overall Length 2 1/2 in
Product Information
Dimensions
Overall Length | 2 1/2 in |
Shank Width | 1/2 in |
Shank Height | 1/2 in |
Tip Length | 1/2" |
Tip Width | 0.4500 in |
Depth of Cut | 3/8 in |
Details
Style | BT |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Tip Thickness | 3/16 in |
Item | Single-Point Tool Bit |
Tolerance | 0.003/0.008" |
Features | Ground to Provide High Metal Removal Rates, Improved Finish and Concentricity;Zinc Coated Shank Provides Durability and Corrosion Resistance |
Tip Material | Carbide |
Cutting Application | Outside Diameter Turning with Roller Box Turning Attachments |
Finish - Machining | Zinc |
Cutting Angle | 2 Degrees |
Tool Bit Style Code | BT |
Description
Single-Point Tool Bit, BT, Carbide, Zinc, Right Hand, Shank Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW STEEL PRODUCTS PUNCH HOLLOW HANDLE F/MED (MY50500)
- DANTONA Power Tool Battery, TOOL-255 (TOOL-255)
- ZORO SELECT Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-101875)
- PROTO Proto J5457F 1/2" Drive Flex Head Ratchet 17-3/32" (J5457F)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-2)
- MICRO 100 Brazed Tool Bit, RAD, 3.5 In L, 1/2 In W (RAD-10)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-4)
- MICRO 100 Brazed Tool Bit, C, 2.5 In L, 3/8 In W (C-6)
- MICRO 100 Brazed Tool Bit, CT, 5 In L, 1/2 In W (CT-120)
- MICRO 100 Brazed Tool Bit, CL, 5 In L (CL-107)
- HHIP 1/8 X 2-1/2" M2 High Speed Steel Square Tool Bit (2000-0001)
- Micro 100 Tool Bits and Engraving Tools