Shop All Tool Bits
Micro 100
Brazed Tool Bit, BL, 4 In L, 5/8 In W
Mfr # BL-10
Zoro # G8016845
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style BL
- Material Steel w/ Carbide Tip
- Cutting Direction Left Hand
- Angle 15 Degrees
- Overall Length 4 in
Product Information
Dimensions
Overall Length | 4 in |
Shank Width | 5/8 in |
Shank Height | 5/8 in |
Tip Width | 3/8 in |
Tip Length | 3/4" |
Radius | 1/32" |
Nose Radius | 1/32 in |
Corner Radius | 1/64" |
Details
Style | BL |
Material | Steel w/ Carbide Tip |
Cutting Direction | Left Hand |
Angle | 15 Degrees |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Tip Thickness | 5/32 in |
Tool Bit Style Code | BL |
Features | Corner Radius Profile;Zinc Coated Shank Provides Durability and Corrosion Resistance |
Included Angle | 15 Degrees |
Tip Material | Carbide |
Cutting Application | Turning |
Cutting Angle | 15 Degrees |
Finish - Machining | Zinc |
Description
Single-Point Tool Bit, BL, Carbide, Zinc, Left Hand, Shank Width 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive, 7mm Metric Socket, 6 Points (BMD-607)
- KNIPEX 16 in L 2 3/8 in Cap. Alloy Steel Swedish Pipe Wrench (83 10 015)
- ESCHENBACH OPTIK GMBH Magnifying Head, 7x (1551-73)
- DRILLCO 18PC UNC TAP & DRILL SET 400N Drill 2000N TAPS (400NC2018)
- MICRO 100 Brazed Tool Bit, BR, 4.5 In L, 3/4 In W (BR-12)
- MICRO 100 Brazed Tool Bit, E, 4.5 In L, 3/4 In W (E-12)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 1/2 In W (RC-500060)
- MICRO 100 Brazed Tool Bit, CT, 5 In L, 5/8 In W (CT-130)
- MICRO 100 Brazed Tool Bit, LC, 6 In L, 1/4 In W (LC-250040)
- MICRO 100 Brazed Tool Bit, CL, 6 In L (CL-110)
- MICRO 100 Tool Bit Set, RAD, 1/16, 1/8, 1/4, 3/8, 4 Pc (RAD-21)
- Micro 100 Tool Bits and Engraving Tools