Shop All Tool Bits
Micro 100
Brazed Tool Bit, BL, 3 In L, 7/16 In W
Mfr # BL-7
Zoro # G8373425
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style BL
- Material Steel w/ Carbide Tip
- Angle 15 Degrees
- Cutting Direction Left Hand
- Overall Length 3 in
Product Information
Dimensions
Overall Length | 3 in |
Shank Width | 7/16 in |
Shank Height | 7/16 in |
Tip Length | 1/2" |
Tip Width | 1/4 in |
Radius | 1/32" |
Nose Radius | 1/32 in |
Corner Radius | 1/64" |
Details
Style | BL |
Material | Steel w/ Carbide Tip |
Angle | 15 Degrees |
Cutting Direction | Left Hand |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Tip Thickness | 1/8 in |
Finish - Machining | Zinc |
Cutting Application | Turning |
Tip Material | Carbide |
Included Angle | 15 Degrees |
Tool Bit Style Code | BL |
Features | Corner Radius Profile;Zinc Coated Shank Provides Durability and Corrosion Resistance |
Cutting Angle | 15 Degrees |
Description
Single-Point Tool Bit, BL, Carbide, Zinc, Left Hand, Shank Width 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO Jobber Length Drill, Heavy Duty, Series 480, Imperial, 10 Drill Size Wire, 01935 In Drill Size (480A010)
- DE-STA-CO Toggle Clamp, Vert Hold, 1400 Lb, H 9.08 (2010-UR)
- BOSTITCH Plier Stapler, Manual, Heavy Duty, Pwr Crwn (P6C-8)
- SUPERCUT Bandsaw Blade, 124 L, 0.1875 W, 18 TPI, 0.025 Thick, Carbon Steel (434224)
- MICRO 100 Brazed Tool Bit, CR, 4.5 In L (CR-101)
- MICRO 100 Brazed Tool Bit, RAD, 4.5 In L, 3/4 In W (RAD-14)
- MICRO 100 Brazed Tool Bit, AR, 2 In L, 1/4 In W (AR-4)
- MICRO 100 Brazed Tool Bit, RAL, 4.5 In L, 3/4 In W (RAL-13)
- MICRO 100 Brazed Tool Bit, E, 4.5 In L, 3/4 In W (E-12)
- MICRO 100 Brazed Tool Bit, LT, 6 In L, 3/8 In W (LT-375)
- MICRO 100 Brazed Tool Bit, CL, 6 In L (CL-110)
- Micro 100 Tool Bits