Shop All Tool Bits
Micro 100
Brazed Tool Bit, AL, 4.5 In L, 3/4 In W
Mfr # AL-12
Zoro # G4380512
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style AL
- Material Steel w/ Carbide Tip
- Cutting Direction Left Hand
- Overall Length 4 1/2 in
- Finish zinc
Product Information
Dimensions
Overall Length | 4 1/2 in |
Shank Width | 3/4 in |
Shank Height | 3/4 in |
Tip Length | 3/4" |
Tip Width | 0.2400 in |
Radius | 1/32" |
Nose Radius | 1/32 in |
Corner Radius | 1/64" |
Details
Style | AL |
Material | Steel w/ Carbide Tip |
Cutting Direction | Left Hand |
Finish | zinc |
Application | Turning |
Tip Thickness | 3/16 in |
Item | Single-Point Tool Bit |
Finish - Machining | Zinc |
Tool Bit Style Code | AL |
Features | Corner Radius Profile;Ground with Side Rake for Positive Cutting Action and Better Chip Evacuation;Zinc Coated Shank Provides Durability and Corrosion Resistance |
Tip Material | Carbide |
Cutting Angle | 8 Degrees |
Cutting Application | Turning and Facing |
Description
Single-Point Tool Bit, AL, Carbide, Zinc, Left Hand, Shank Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Pneumatic Air Riveter, M-3 (M39054)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1171300)
- KLEIN TOOLS Reversible Ratcheting Box Wrench, 5/8 x 11/16-Inch (68240)
- ZORO SELECT End Mill, 1/4" Dia, 3/4" Cut, Carbide (273-250750D)
- MICRO 100 Brazed Tool Bit, FRT, 2.5 In L, 3/8 In W (FRT-5)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 9/32 In W (RC-281100)
- MICRO 100 Engraving Tool (RTCM-050-1)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 1/4 In W (RC-250060)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-046002)
- MICRO 100 Brazed Tool Bit, AR, 3.5 In L, 1/2 In W (AR-8)
- MICRO 100 Brazed Tool Bit, C, 2.5 In L, 3/8 In W (C-6)
- Micro 100 Tool Bits